Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203317

MPN #: M752KRP25

Literature Mailers, 7"L x 5"W x 2"H, Kraft, 25/Pack

Product Description
Kraft Corrugated Mailers are lightweight to save on postage.

Features:
  • Perfect for shipping small, fragile items such as tools, glassware or products
  • Manufactured from ECT-32-B, kraft corrugated
  • Crush resistant mailers fold to provide double walls of protection on front and sides
  • These one-piece mailers fold together in seconds
  • No tape, glue or staples are needed
  • All sizes ship and store flat to save space


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length7 in
Inside Width5 in
Inside Height2 in

Product Details

TypeCorrugated Mailers
MaterialCorrugate
Package Quantity25
ColorBrown
Manufacturers Part NumberM752KRP25
For Use WithFragile Items, Glassware
StrengthECT-32-B