Features:
- The perfect size to ship and store documents
- Manufactured from strong ECT-32-B, kraft corrugated
- Assembles in seconds without tape, glue or staples
Model # :WBB3203390
MPN #: M962KRP25
Weights & Dimensions
| Inside Length | 9 in |
| Inside Width | 6-1/2 in |
| Inside Height | 2-3/4 in |
Product Details
| Type | Literature Mailers |
| Material | Corrugate |
| Package Quantity | 25 |
| Color | Brown |
| Manufacturers Part Number | M962KRP25 |
| For Use With | Documents |
| Strength | ECT-32-B |