Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray

Item #: WBB239468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Gray

Gray

$634.00 up to 46% OFF

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Tan

15 Compartment Steel Literature Sorter - 18"H Tan

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Mahogany

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Mahogany

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Medium Oak

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Medium Oak

Onyx Rotating Mesh Magazine Stand

Onyx Rotating Mesh Magazine Stand

11 Pocket Vertical Literature Rack - Gray

11 Pocket Vertical Literature Rack - Gray

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

LAMINATE LITERATURE ORGANIZERS
24 Pocket Organizer
Literature organizers allow storage of reports, files, magazines, correspondence and more. Ideal for faculty rooms, mail rooms, classrooms and more. Keeps magazines, papers and supplies organized. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes removable 1/4" thick shelves for customizable storage compartments. Pockets are letter sized to store files and tons more. Shelves include label holders for content identification. Individual pockets measure 9"W x 11"D x 3-1/2"H. Measures 39-7/8"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.

Product Details

  • Number of Compartments 24
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Literature Organizer 24 Pocket
  • Finish Wood Veneer
  • Manufacturers Part Number LO24#2GG
  • Color Family Gray

Weights & Dimensions

  • Depth 12-1/8 in
  • Width 40 in
  • Height 26-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray

Item #: WBB239468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray
    Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant