Luxe™ Magazine Rack - 9 Pocket - Silver
|
Questions & Answers (0)
Product Description
A sleek and elegant way to display your literature. The silver coated, brushed aluminum frame and clear acrylic pockets add a stylish blend to any decor. Center pocket dividers allow for the pockets to be sized for magazines or pamphlets. Available as either a floor display or wall mounted units.
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 5 in |
| Height | 41 in |
Product Details
| Assembly Required | Yes |
| Material | Acrylic |
| Number of Compartments | 9 |
| Description | Magazine Rack - 9 Pocket |
| Color | Silver |
| Manufacturers Part Number | 4134SL |
| Brand | Safco |