Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137237

MPN #: BAT414

Bosch Lithium-Ion Battery, 12V Max, 2 Ah Capacity

Product Description
The Bosch BAT414 is a 12V Max Lithium-ion battery that features advanced technology for optimum battery life, runtime and power in a compact package. With 50% longer runtime than previous generations, this battery weighs 0.3 Lbs. and delivers abundant power. Bosch's easy-to-use 12V Max cylinder design is the choice for pros maneuvering in tight spaces. Working in cold conditions is no issue with this Bosch battery, which features cold-weather performance up to -4° F. The battery offers compatibility with Bosch 12V Max cordless power tools and chargers. It features Electronic Cell Protection to help guard against overheating, overload and unnecessary discharge.

Features:
  • 12V Max power pack delivers longer runtime in a compact battery
  • Withstands cold weather conditions down to -4° F
  • Light 0.3 Lbs. battery weight ensures easier tool handling
PRICE
$65.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width6-3/4 in
Height7-3/16 in
Weight0.3 lbs
Size2"L X 4-3/4"W X 7-3/16"H

Product Details

TypePower Tool Battery
ColorBlack
Amperage2 A
Battery ChemistryLithium Ion
For Use WithBosch 12V Cordless Tools
Voltage12 V
Includes(1) Bat414 12V Max Lithium-Ion 2.0 Ah Battery
MaterialPlastic
BrandBosch