Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3787706

MPN #: 61075

Magliner® 12V Battery For Motorized Products

Product Description
Keep your Magliner® motorized equipment running at peak performance with this genuine 12V 12Ah sealed lead acid battery. Compatible with Motorized Hand Trucks, Motorized Hopper Carts, and Motorized Dewar Carts, this maintenance-free battery delivers reliable power for demanding material handling applications.

Features:
  • Sealed and non-spillable design for safe operation
  • 12V, 12Ah capacity provides extended runtime
  • Dimensions: 3-7/8"W x 6-7/8"L x 6"H
  • Weight: 8.6 lbs
Important: Charge battery within 3 months of storage to prevent capacity loss. Keep unit on charger when not in regular use. Covered by a 6-month manufacturer warranty.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width3-7/8 in
Height6 in
Weight9 lbs

Product Details

Assembly RequiredNo
TypeBattery
MaterialPlastic/Metal
Package Quantity1
ColorBlack
Manufacturers Part Number61075
BrandMagliner

Warranty

Warranty6 Months