- Durable Construction: Heavy-duty steel frame with corrosion-resistant materials, designed for long-lasting durability in tough construction environments.
- Advanced Retraction: Spring tube winder retraction and ratcheting double adjustment for smooth, tangle-free operation and easy hose management.
- High-Pressure Capacity: 3/8" air hose supports up to 300 PSI (20 Bar), ideal for various industrial and commercial applications.
- Long, Flexible Hose: 100-foot premium flex hybrid polymer hose that remains flexible in all weather conditions and is kink-resistant for uninterrupted fluid flow.
- Stable And Portable: Quad pod design with rubber leg covers ensures stability and prevents slipping. Compact and portable for easy transport and storage
SuperHandy® Goodyear Portable Air Hose Reel, 3/8" x 100'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Retractable Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Style | Open Chassis |
| Material | Steel |
| Manufacturers Part Number | 28287303G |
| PSI | 300 psi |
| Cable/Cord/Hose Included | Yes |
| Hose Material | Polymer |
| Brand | Goodyear |