The ESXF is a cost-effectivesolution, great for illuminating yards, driveways, signage, patios, warehouses, and security applications. Switchable CCT(30K/40K/50K) offers warm, cool and daylight in a single fixture. Replaces 500W Quartz or 150W HID. Three power levels of adjustable lumen output 1500/3000/5000. Photocell Included Standard- Selectable On/Off. 120-277V. Knuckle & Yoke Mounting Plate BOTH Included.
Lithonia Lighting ESXF1 Floodlight, Adj. Lumen Output, 30K-40K-50K, Knuckle & Yoke, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 1-3/4 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Average Life | 100000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | Brown |
| Series | ESXF |
| CRI | 80 |
| Mounting Location | Wall |
| Wattage | 9/19/34 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 276ALH |
| CI Code | 276ALH |
| Bulb Type | LED |
| Weatherproof | Yes |
| Lumens | 1500/3000/5000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | DLC Listed, IP66, CSA, Wet Location |