The ESXF is a cost-effective solution, great for illuminating yards, driveways, signage, patios, warehouses, and security applications. Replaces 400W HID. Three power levels of adjustable lumen output 16000/18000/20000. Switchable CCT(30K/40K/50K) offers warm, cool and daylight in a single fixture. Photocell Included- Selectable On/Off. UVOLT 120-347V. Yoke & SlipFitter BOTH Included.
Lithonia Lighting ESXF4 UVOLT Floodlight, ALO, 3000K-4000K-5000K, 120-347V, Yoke, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 3-1/4 in |
| Height | 10-1/2 in |
| Weight | 8 lbs |
Product Details
| Average Life | 100000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | Brown |
| Series | ESXF |
| CRI | 80 |
| Mounting Location | Wall or Pole |
| Wattage | 111/124/150 W |
| Voltage | 120-347 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 276AM4 |
| CI Code | 276AM4 |
| Bulb Type | LED |
| Weatherproof | Yes |
| Lumens | 16000/18000/20000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | DLC Listed, IP66, CSA, Wet Location |