Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3220386

MPN #: CLF14-300S-UNV-8SC1-T3-QD-BZ-BPC

Commercial LED Flood Light, 300W,3K-4K-5K, 45000 Lumens, w/ Straight Arm Mount & Photocell

Product Description
The 300w Commercial LED Flood Light offers energy efficient LED design with long life and high output. Integrated photocell and straight arm mount are included with fixture. The lens is a high light-transmittance polycarbonate with anti-UV and fixtures are dimmable.

Features:
  • Tunable Wattage - 200W, 240W & 300W
  • Tunable CCT - 3000K, 4000K & 5000K
  • Photocell Included
  • Bronze Finish
  • Die-Cast Aluminum Alloy Housing, Outdoor Powder Coating
  • High Light Transmittance Rotatable PC Lens
  • High Light Efficiency 150 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • Type III Optics
  • 0-10V Dimming
  • IP65 Rated
  • Suitable for Wet Locations
  • DLC Premium Listed
  • UL Certified
  • TAA compliant
  • 5-Year Warranty


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width13 in
Height3 in
Weight7 lbs

Product Details

TypeLED Floodlight
Average Life50000 hr
Color Temperature3000/4000/5000 K
ColorBronze
CRI>80
Mounting LocationTrunion
Wattage200/240/300 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberCLF14-300S-UNV-8SC1-T3-QD-BZ-BPC
Bulb TypeLED
WeatherproofIP65
Lumens30000/36000/45000
ShapeRectangle
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC Premium, IP65