Little Giant® Perforated Steel Rack Decking, 48"D x 46"W
Write a Review
|
Questions & Answers (0)
Product Description
14 gauge steel deck with 1" diameter hole perforations. 12 gauge reinforcement channels fit 1-5/8" step beams. Each deck has a 1-1/2" waterfall on front and rear . Deck measures 46" wide. Available in 3 standard rack depths - 36", 42", 48". Durable gray powder coated finish.
PRICE
$395.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 48 in |
| Height | 1 1/2 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | Punched Hole |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | RDP-4846-4 |
| Brand | Little Giant |