Little Giant Rack Decking w/Spill Control Sump SS-RD-5149-48 - 51x49x7.5, Fits 48" Deep Pallet Racks
Write a Review
|
Questions & Answers (0)
Product Description
Designed to fit with your existing pallet racks, this spill control platform installs quickly and will contain liquids from dripping below. Top grating is 51" deep x 49" wide with two sump sizes to fit either 42" or 48" deep pallet racks. Both sizes have a 66 gallon sump capacity to help you comply with EPA regulations.
PRICE
$1,329.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 51 in |
| Height | 7-1/2 in |
| Weight Capacity | 3500 lbs |
| Weight | 240 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Sump |
| Color | Gray |
| Drain | No |
| Capacity | 66 gal |
| Material | Steel |
| Drum Capacity | 4 |
| Manufacturers Part Number | SS-RD-5149-48 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |