Little Giant 503603 3E-34N Series Dual Purpose Small Submersible Pump
|
Questions & Answers (0)
Product Description
Dual-purpose, oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or recirculated. This compact 670 GPH pump features a 1/2" MNPT discharge and 20.3' shut-off head capability.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 7 in |
| Height | 8-1/4 in |
| Cord Length | 10 ft |
| Discharge Connection Size | 1/2 in |
Product Details
| Max Fluid Temperature | 120 °F |
| Gallons per Minute | 11.1 gal/min |
| Impeller Material | Nylon |
| Wattage | 208 W |
| Material | Aluminum |
| Phase | 1 |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | 503603 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 120 |
| Continuous Operation | Yes |
| Brand | Little Giant |
| Solids Handling | No |
| Type | Small Submersible Pump |
| Horsepower | 1/15 HP |
| Amperage | 2.5 A |
| Series | 3E-34N |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Gallons per Hour | 670 gal/hr |
| Includes | 10 Power Cord |
| Shaft Seal Material | Viton |
| Max Pressure | 5.1 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL |