Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778396

MPN #: 581030

Little Giant 581030 3X-MDX Magnetic Drive Pump - 115V- 348 GPH At 1'

Product Description
Little Giant® Magnetic Drive Pump 3X-MDX, 115V, 348 GPH At 1'

Magnetically driven pump for mildly corrosive chemicals and solutions. The MD Series features leak proof, seal-less magnetic drives and are designed for in-line, non-submersed use. Cast magnet housing/base open fan-cooled motor with sleeve bearings. 6 Ft. power cord and 3-prong plug.

Features:

  • Specific Gravity: Up To 1.1'
  • Ambient Air Temperature: Up To 77°F (25°C)
  • Fluid Temperature: Up to 150°F (66°C)
PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8 in
Width3-1/2 in
Height5-1/4 in
Weight6 lbs
Cord Length6.0 ft
Inlet Connection5/8 in
Discharge Connection Size5/8 in

Product Details

Rotations per Minute1550 rpm
Gallons per Minute5.8 gal/min
Motor TypeOpen Fan-Cooled
Wattage67.0 W
Phase1
Discharge Connection TypeHose
Max Exit Pressure3.0 psi
Manufacturers Part Number581030
Temperature of Liquid Pumped150
BrandLittle Giant
TypeMagnetic Drive Pump
Horsepower1/50 HP
ColorBlack
Amperage0.94 A
Hertz60 Hz
Voltage115 V
Gallons per Hour348 @ 1' gal/hr
Inlet Connection TypeHose
Housing MaterialGlass Filled Polypropylene

Warranty

Warranty1 yr