Little Giant 501020 1-YS Submersible Parts Washer Pump- 115V - 205GPH @ 1'
Write a Review
|
Questions & Answers (0)
Product Description
Submersible pump for use with stoddard solvent and deodorized kerosene submerged parts washer applications only. For pumping unheated metal parts cleaning solvent that is UL classified as PJQU, as described in the Gas and Oil Equipment Directory. These refined petroleum distillates are free from tendency to heat spontaneously; they have a closed cup flash point not lower than 100 degrees F.
PRICE
$225.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 4-5/8 in |
| Height | 4-1/4 in |
| Cord Length | 6 ft |
| Suction Draw Head | Screened Sump Type Intake ft |
| Discharge Head | 1/4" MNPT ft |
Product Details
| Type | Parts Washer Pump |
| Horsepower | 1/150 |
| Amperage | 1.1 A |
| Hertz | 60 Hz |
| Gallons per Minute | 6.4 gal/min |
| Diaphragm Material | Viton |
| Voltage | 115 V |
| Gallons per Hour | 205 gal/hr |
| Material | Aluminum Housing, Nylon Pump Head, Viton Seal |
| Phase | 1 |
| Description | Parts Washer Pump |
| Manufacturers Part Number | 501020 |
| Shaft Seal Material | Viton |
| Brand | Little Giant |