The Torin Big Red Benchtop Bio-Aqueous Parts Washer with 3.5-gallon fluid reservoir, is the perfect solution for small parts cleaning in the shop or garage. The super handy bench top unit fits almost anywhere, and is great for most cleaning jobs, wheel bearings, gears and carburetors. The pump recycles at 1/2 gallons per minute. Steel work basin is 18 inches wide x 13.5 inches deep and 9 inches high. Lid includes fusible Link for fire safety. A rugged high-grade steel frame is teamed with a lead-free paint finish that covers the entire surface to ensure long-lasting wear and help prevent rust. The paint is oil, grease, and dirt-resistant for easy cleanup no matter how often you put this jack to work.
Features:- Designed to work with water-based cleaning solutions
- Use with non-flammable water-based degreaser or cleaning agent
- Electric pump operates at 264 Gallons/Hour - 4 Gallons/Minute
- Steel work basin is 18.5 inches wide x 14.17 inches deep and 9.84 inches high
- Lid includes fusible Link for fire safety