Little Giant® Type 1A Select Step 8' Aluminum Ladder W/ Air Deck - 15125-001
Write a Review
|
Questions & Answers (0)
Product Description
The patent-pending SelectStep provides a comfortable standing platform that offers heel-to-toe foot support at the top recommended step. Safe to use on staircases and uneven surfaces. Lightweight design with wheels makes ladder easy to move quickly from job to job. AirDeck includes magnetic tray, drill holder, paint holder and power cord slot. 8' extension. Complies with all applicable OSHA requirements and ANSI 14.2 standards.
PRICE
$515.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 60 - 96 in |
| Weight Capacity | 300 lbs |
| Weight | 31 lbs |
| Height to Top Step/Platform | 5'8 in |
| Storage Depth | 9" |
| Storage Height | 5'1" |
Product Details
| Number of Steps | 8 |
| Color | Silver |
| Style | Select Step W/ Air Deck |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | Step Ladder |
| Manufacturers Part Number | 15125-001 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |