Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145131

MPN #: 15250-001

Little Giant®Xtra-Lite Plus Step Ladder, Type IAA - Special Duty, 5ft

Product Description
Not every task requires a large extension ladder. Made from lightweight aluminum, the Little Giant® Xtra-Lite Plus™ stepladder simplifies your daily tasks, giving you a versatile tool for any occasion. Meeting or exceeding all OSHA and ANSI standards, the Xtra-Lite Plus ladder is rated IAA to hold 375 lbs.

TOOL TRAY TOP CAP: Keep your tools close. The integrated tool tray on the top cap allows you to place your phone, hammer, drill or other materials on the tray for easy access while working.

ROTATING SAFETY HANDRAIL: The Safety Handrail offers an extra touchpoint that gives even more stability and security while working on the ladder.

XL STANDING PLATFORM: This 165-square-inch standing platform provides a large, comfortable standing surface that keeps your feet feeling great during those jobs that require a little more time on the ladder.

AIRCRAFT-GRADE ALUMINUM: Made with durable aircraft-grade aluminum, the Xtra-Lite+ is ultra-lightweight without sacrificing strength or durability.

Features:
  • Size - 5'
  • Inside Clear Width - 1 ft. 2 in.
  • Storage Height - 5 ft. 2 in.
  • Storage Width At Base - 1 ft. 8 in.
  • Storage Depth - 4 in.
  • Platform Size - 1 ft. 1 in. X 1 ft. 1 in.
  • Top Width - 1 ft. 3 in.


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width20 in
Height60 in
Weight Capacity375 lbs
Weight13.8 lbs
Height to Top Step/Platform60 in
Storage Depth4
Platform Height5

Product Details

Assembly RequiredNo
Number of Steps3
ColorSilver
Duty Rating1AA
MaterialAluminum
Description5' Aluminum Stepladder w/ Flip-Up Handrail
Manufacturers Part Number15250-001
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI & OSHA