The PT310-4C Aluminum 10-foot Platform Ladder includes 4 casters to allow for easy 360 degree mobility and has a duty rating of 300 pounds per side. It features a large platform that provides a secure and comfortable work area. The Pinch-Proof™ platform is designed for easy opening and closing. Traction-Tred® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy-duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.
Werner 10' Type 1A Aluminum Dual Access Platform Ladder W/Casters - PT310-4C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,689.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 34-1/5 in |
| Height | 144 in |
| Weight Capacity | 300 lbs |
| Weight | 66.5 lbs |
| Height to Top Step/Platform | 9'7 in |
| Base Width | 34-1/4 in |
| Platform Size | 12-3/4 X 22 in |
| Step Width | 3 in |
| Platform Height | 10 ft |
Product Details
| Number of Steps | 10 |
| Color | Gray |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | Platform Ladder w/ Casters |
| Manufacturers Part Number | PT310-4C |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |