en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1171774

MPN #: LK1501CR

Elkay LK1501CR, Everyday Kitchen Faucet, 2 Hole Drillings

|
Questions & Answers (0)
PRICE
$133.95
was $224.00
Save $90.05 (40.20%)
Usually ships in 2 to 5 days
Elkay LK1501CR, Everyday Kitchen Faucet, 2 Hole Drillings

Features:
  • Removable ceramic disc cartridge
  • One 1-3/8" (35mm) diameter faucet holes required for LK1500, Two 1-3/8" diameter faucet holes required for LK1501
  • 1.5GPM flow regulator installed- Optional 2.2GPM flow regulator also included with the faucet
  • 3/8" diameter copper tube supply lines with 1/2" male IPS adaptors
  • 360° spout rotation
  • Max counter thickness: 2.5" (63mm)
  • Quick connect side spray fittings for fast installation Warranty
  • Limited Lifetime
Accessories (Sold Separately):
  • LK105 - Air gap
  • LK3712 - Swivel Aerator
  • A55061 - Vandal Resistant Aerator
Complies With:
  • ADA
  • CUPC
  • ANSI/NSF61
  • CA AB1953
  • ASME A112.18.1/CSA B125.1