- Metal Lever Handle
- Gooseneck Spout Swivel 360 Degree
- 7-5/8" Reach, 8-1/2" from Deck to Aerator
- Ceramic Disc Cartridge with Temperature Limit Cap
- 2-Hole Installation
- Brass Side Spray Assembly With Quick Connect
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Pioneer Motegi 2MT171H Single Lever Kitchen Faucet with Spray Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/16 in |
| Depth | 9-1/8 |
| Height | 12-5/8 in |
| Max Deck Thickness | 1-1/4 |
| Centers | 2-Hole Installation in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 7-5/8 in |
| Spout Height | 8-1/2 in |
Product Details
| Flow Rate | 1.5 |
| Color | Silver |
| Style | Modern |
| Mounting Location | Deck Mount |
| Finish | Polished Chrome |
| Material | Brass |
| Manufacturers Part Number | 2MT171H |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Pioneer |