x

Take 15% off your entire order!

Offer applied at checkout

Elkay LK3000CR, Everyday Kitchen Faucet, 2 Hole Drillings

Elkay LK3000CR, Everyday Kitchen Faucet, 2 Hole Drillings

Item #: WBB1171803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$254.00 up to 37% OFF

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay LK3000CR, Everyday Kitchen Faucet, 2 Hole Drillings

Features:
  • Removable ceramic disc cartridge
  • Two 1-3/8" (35mm) diameter faucet holes required for LK3000, Three 1-3/8" diameter faucet holes required for LK3001
  • 1.5GPM flow regulator installed - Optional 2.2GPM flow regulator also included with the faucet
  • 3/8" diameter copper tube supply lines with 1/2" male IPS adaptors
  • 360° spout rotation
  • Max countertop thickness: 2.5" (63mm)
  • Quick connect side spray fittings for fast installation
  • Limited Lifetime Warranty
Accessories (Sold Separately):
  • LK105 - Air gap
  • LK3712 - Swivel Aerator
  • A55061 - Vandal Resistant Aerator
Complies With:
  • ADA
  • CUPC
  • ANSI/NSF61
  • CA AB1953
  • ASME A112.18.1/CSA B125.1

  • COLOR FAMILY Chrome
  • COLOR FINISH Chrome
  • BRAND Elkay
  • CENTERS INCHES 4
  • CONSTRUCTION Brass
  • DESCRIPTION Everyday Kitchen Faucet
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 1.5
  • HANDLE STYLE Double
  • MANUFACTURERS PART NUMBER LK3000CR
  • MOUNTING TYPE Deck
  • SPOUT HEIGHT INCHES 10-3/8
  • SPOUT REACH INCHES 8
  • LITERS PER MINUTE 5.67
  • OVERALL FAUCET HEIGHT INCHES 11-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Elkay LK3001CR, Everyday Kitchen Faucet, 3 Hole Drillings

Item #: B1171804

Not Yet Rated

Usually ships in 2 to 5 days

$179.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay LK3000CR, Everyday Kitchen Faucet, 2 Hole Drillings

Elkay LK3000CR, Everyday Kitchen Faucet, 2 Hole Drillings

Item #: WBB1171803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant