Elkay® LK330CR Soap Dispenser Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Elkay, LK330CR, Soap Dispenser, Chrome
Accessories help improve the beauty and productivity in the sink area by maximizing the sink's work space serving an essential function or providing the finishing details specifically designed to fit Elkay sinks and faucets.
Accessories help improve the beauty and productivity in the sink area by maximizing the sink's work space serving an essential function or providing the finishing details specifically designed to fit Elkay sinks and faucets.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 2-1/8 in |
| Height | 3-1/2 in |
Product Details
| Type | Soap Dispenser |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | LK330CR |
| Brand | Elkay |