Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1510280

MPN #: LKOBG1417RSS

Elkay® LKOBG1417RSS Stainless Steel Bottom Grid 15-1/16"Lx12-5/16"W

Product Description
Elkay, LKOBG1417RSS, Bottom Grid, SS, 15-1/16"Lx12-5/16"W

Why an Elkay custom designed bottom grid?

Features:
  • Protect the bottom of your sink
  • Custom designed to completely cover the entire bottom of the sink bowl
  • Properly positioned opening for convenient access to drain or disposer
  • Built from solid stainless steel to resist corrosion and provide years of service
Fits Bowl Size 15-3/16" x 17-7/8"

PRICE
$139.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/16 in
Width12-5/16 in
Height1-1/8 in
Fits Bowl Size15-3/16 x 17-7/8

Product Details

TypeBottom Grid
MaterialStainless Steel
Manufacturers Part NumberLKOBG1417RSS
BrandElkay