Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1510269

MPN #: LKWOBG1113SS

Elkay® LKWOBG1113SS Stainless Steel Bottom Grid 12"Lx10"W

Product Description
Elkay, LKWOBG1113SS, Bottom Grid, SS, 12"Lx10"W

Why an Elkay custom designed bottom grid?

Features:
  • Protect the bottom of your sink
  • Custom designed to completely cover the entire bottom of the sink bowl
  • Properly positioned opening for convenient access to drain or disposer
  • Built from solid stainless steel to resist corrosion and provide years of service
Fits Bowl Size 11-3/4" x 13-1/4"

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10 in
Height1 in
Fits Bowl Size11-3/4 x 13-1/4

Product Details

TypeBottom Grid
MaterialStainless Steel
Manufacturers Part NumberLKWOBG1113SS
BrandElkay