Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1890605

MPN #: LMASMB

Elkay LMASMB ezH2O Mech. Surface Mount Bottle Filler, Battery-Powered, Non-Refrig., Filtered, SS

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Non-Electric Surface mount design - ideal for installations where electrical wiring is not easily accessible or locations looking to reduce electrical usage. Push-button activation delivers .5 gpm

Features:

  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 500-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Laminar flow provides clean fill with minimal splash.
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real Drain System eliminates standing water.
  • Rated for Indoor use.
PRICE
$1,389.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-7/8 in
Depth3-7/16 in
Height25-7/8 in

Product Details

RefrigeratedNo
Bottle Filling ActivationPush Button
ColorSilver
Power TypeBattery
Number of Stations1
Vandal Resistant BubblerNo
MaterialStainless Steel
Standard Bubbler Stations0
Manufacturers Part NumberLMASMB
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes