- Rated at 22psi (151.7kPa)
- Evaporate 4% of volume per day
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 41 in |
| Weight | 136 lbs |
| Exterior Diameter | 16 in |
Product Details
| Type | Cryogenic Equipment |
| Color | Stainless Steel |
| LN2 Capacity (Liters) | 50 L |
| Includes | Casters |
| Static Evaporation Rate | 4% Per Day |
| Material | Stainless Steel |
| Description | LN2 Supply Tank |
| Package Quantity | 1 |
| Manufacturers Part Number | 8127 |
| Brand | Thermo Scientific |
Warranty
| Warranty | 1 Year on Parts, 1 Year on Vacuum |