Load Wheel Kit for Manual Pallet Jack GWK-3W094A-LW - Fits Dayton Model # 3W094 3.25
Write a Review
|
Questions & Answers (0)
Product Description
A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
Load Wheel Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
Load Wheel Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies with Bearings, Axles & Fasteners
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3.25 x 3.75 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | Dayton |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GWK-3W094A-LW |
| Compatible Part/Model Number | 3W094 3.25 |
| Brand | Generic Parts Service |