Barska Loaded Gear CX-400 Elbow and Knee Pads BI12250 - Black
|
Questions & Answers (0)
Product Description
The Loaded Gear CX-400 Elbow and Knee Pads have been designed to withstand continuous use while providing comfort for the user. A solid protective plate helps protect the knee from shock and allows the user to kneel for extended periods of time on virtually any surface without any discomfort. The CX-400 quickly attaches and detaches with the aid of durable Velcro straps, and are adjustable to fit most leg and arm sizes. Perfect for all outdoor activities, sports, shooting games and hunting. Backed by One Year Limited Warranty. Includes mesh carrying bag.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Elbow:5; Knee:6-1/2 in |
| Width | Elbow:2; Knee:2 in |
| Height | Elbow:6-1/2; Knee:9 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Buckle |
| Type | Elbow & Knee Pads |
| Color | Black |
| Series | Loaded Gear CX-400 |
| Accessory Type | Tactical Gear |
| Material | Polyester and Cotton |
| Manufacturers Part Number | BI12250 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |