Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336794

MPN #: BI12614

Barska BI12614 Loaded Gear GX-500 Crossover Utility Tactical Backpack, Tan

Product Description
The new Loaded Gear GX-500 Crossover Utility Tactical Backpack is the perfect pack for transporting electronics, tools, tactical gear, and other accessories. The GX-500 features one main storage compartment that contains a padded sleeve for laptops or other electronics, and two smaller compartments to provide storage for additional items. The Loaded Gear GX-500 Crossover Backpack features padded ergonomic shoulder straps and a padded back that allows for ventilation. A MOLE system is integrated into the exterior of the back of the GX-500, which allows the user to attach additional modular units and pouches.

Features:

  • 1 Large Main Compartment
  • 2 Small Accessory Compartments
  • Padded Back with Ventilation
  • Front and Side 1 inch MOLE System for Attaching Extra Accessories
  • Side Compression Straps
  • Padded Laptop Sleeve
  • Internal Mesh Pouch with Zipper
  • Velcro Area for ID/Morale Patches
PRICE
$95.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4 in
Width10 in
Height7-1/8 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeBackpack
MaterialPolyester
ColorTan
SeriesLoaded Gear
Manufacturers Part NumberBI12614
BrandBarska

Warranty

Warranty1 yr