Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978787

MPN #: BH11954

Barska Loaded Gear HD-10 Hard Case- Watertight, Crushproof w/Wrist Strap, 8-7/8"Lx10-11/16"Wx1-3/8"H

Product Description
The Loaded Gear HD-10 watertight hard case is designed for protecting tablets and e-readers. The compact size of the HD-10 tough case allows active users to protect tablets when traveling and is compact enough to fit in a day bag or backpack. Compatible Devices- Tablets with maximum dimensions of 7.80 Inches x 0.98 Inches x 10.08 Inches.

Features:
  • Made of an anticorrosive material
  • O-ring lining that when secured with the large double grasping exterior latches creates a watertight seal
  • Shockproof/Crushproof
  • 2 padlock mounting points
  • The interior of the case is lined with customizable shock absorbing foam that provides interior cushion support and ensures a sung fit
  • An interior locking hinge allows you to use your device while keeping it protected in the case
  • Includes wrist strap


PRICE
$52.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width10-11/16 in
Height1-3/8 in
Inside Length7-13/16 in
Inside Width10-1/16 in
Inside Height1 in
Weight2 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
TypeWatertight Gear Case
ColorBlack
SeriesLoaded Gear HD-10 Hard Case
StyleCase with Foam
Capacity(1) Tablet or E-Reader
CrushproofYes
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberBH11954
WaterproofYes
WatertightYes
BrandBarska

Warranty

Warranty1 yr