Barska Loaded Gear HD-150 Hard Case BH12560 - Black
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear HD-150 Watertight Hard Case is an all-new protective storage solution that provides superior protection for fragile objects. Two layers of perforated cubed foam can be customized to provide shockproof protection for the valuables within. This high level of protection makes the HD-150 ideal for storing or transporting items such as DSLR cameras, GoPro cameras, compact video cameras, sport optics, smart phones, jewelry, and other valuables. The Loaded Gear HD-150 is a protective dry case that features an o-ring lining that forms an airtight and watertight moisture-proof seal when closed. An external purge valve helps maintain an equalized pressure on the inside of the case, which is useful for traveling on a plane or to areas of extreme elevation differences. Strong hinges and two padlock mounting points ensure that the valuables inside remain safe and secure during transport or while being stored. Backed by One Year limited Warranty. Includes two layers of perforated cubed foam, two layers of eggcrate foam.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-5/8 in |
| Width | 9-1/8 in |
| Height | 7-1/4 in |
| Inside Length | 9-9/16 in |
| Inside Width | 7-3/16 in |
| Inside Height | 6-1/8 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Temperature Tolerance | -40°C to , 90°C |
| Crushproof | Yes |
| Material | Engineer Resin and Glass Fiber |
| Manufacturers Part Number | BH12560 |
| Waterproof | Yes |
| Watertight | Yes |
| Water Resistant | Y |
| Brand | Barska |
| Type | Watertight Gear Case |
| Color | Black |
| Series | Loaded Gear HD-150 Hard Case |
| Style | Case with Foam |
| Capacity | 0.24 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | IP67 |