x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Barska Loaded Gear RX-400 Tactical  Rifle Bag 48"L x 5"W x 11-1/2"H, Black

Barska Loaded Gear RX-400 Tactical Rifle Bag 48"L x 5"W x 11-1/2"H, Black

Item #: WBB1517555

Not Yet Rated

$214.40 up to 53% OFF

Price: $99.99

Save $5.00 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Barska Loaded Gear RX-400 Tactical Rifle Bag 48"L x 5"W x 11-1/2"H, Black

The newLoaded Gear RX-40048" rifle bag is built to provide the best possible protection for your rifle. The RX-400 is heavily padded for extra protection for transport or storage for up to 2 rifles up to 48" long. Features a center padded divider allowing for two rifles to be transported without hitting each other. The RX-400 features detachable backpack straps for easier transport. Also features additional zippered pockets with webbing for additional accessories, so you can be rest assured that items stored will be protected during transport. 600 Denier Polyester, High Tensile Strength Polyester Webbing, Nylon Thread.

    Features:

  • Main Compartment Transports Two Rifles up to 48" Long
  • Padded Center Divider
  • Hold Down Straps to Keep Items in Place
  • Utility Pouch
  • 2.5 Inch Padded Interior Perimeter Lip
  • Four Zippered Pockets with Webbing Across the Front Panel for Attaching Additional Items
  • Reinforced Carrying Handle
  • Includes Detachable Adjustable Shoulder Strap and Back Pack Straps

  • LENGTH INCHES 48
  • WIDTH INCHES 5
  • HEIGHT INCHES 11-1/2
  • INSIDE LENGTH INCHES --
  • INSIDE WIDTH INCHES --
  • INSIDE HEIGHT INCHES --
  • LENGTH RANGE 36" to 50"
  • WIDTH RANGE 0" to 9"
  • HEIGHT RANGE 11" to 14"
  • BRAND Barska
  • COLOR FAMILY Black
  • COLOR FINISH Black
  • CONSTRUCTION 600 Denier Polyester
  • LOCK TYPE Zippered
  • MANUFACTURERS PART NUMBER BI12264
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Bags
  • PRODUCT GROUP Cases
  • SERIES Loaded Gear RX-400
  • STYLE Rifle Bag with Pad
  • TYPE Rifle Case
  • WEIGHT LBS 5.6
  • LIMITED WARRANTY 1 Year
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT --
  • CRUSHPROOF --
  • DUSTPROOF --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Loaded Gear RX-400 Tactical  Rifle Bag 48"L x 5"W x 11-1/2"H, Black

Barska Loaded Gear RX-400 Tactical Rifle Bag 48"L x 5"W x 11-1/2"H, Black

Item #: WBB1517555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant