Barska Loaded Gear GX-200 Tactical Backpack BI12342 22" x 16" x 4" Dark Earth
Write a Review
|
Questions & Answers (0)
Product Description
The Loaded Gear GX-200 Tactical Backpack (Dark Earth) is the perfect pack for transporting electronics, tools, tactical gear, and other accessories. It can be attributed to its high-strength polyester construction and the side compression straps that keeps gear secured and in place. The GX-200 features two main compartments and one smaller compartment for extra accessories. It's padded ergonomic S-curve shoulder straps and a padded back and waist belt and additional sternum strap can be used to help disperse the carried weight evenly on the user and provides comfort. A MOLLE system is integrated into the exterior of the back of the GX-200, which allows the user to attach additional modular units and pouches to the GX-200. Backed by One Year Limited Warranty.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 16 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | Tactical Backpack |
| Material | Polyester and Cotton |
| Color | Tan |
| Series | Loaded Gear GX-200 |
| Manufacturers Part Number | BI12342 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |