This high-visibility Wall Mounted Safety Barrier Net with Debris Liner from US Netting provides a simple, cost-effective way to protect loading docks and other areas from personnel, light-duty pallet trucks and handcarts. The durable, lightweight net takes up minimal space and attaches easily to existing walls without interfering with dock door operation. Fully adjustable with heavy-duty snap hooks.
US Netting Loading Dock Door Debris Containment Netting, 4' x 22', OHDB422
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,499.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Height | 22 ft |
| Load Rating | 200 lbs |
Product Details
| Type | Loading Dock Net |
| Description | Loading Dock Door Debris Containment Netting |
| Color | Orange |
| For Use With | Safety Barrier |
| Brand | US Netting |