Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB2381588

MPN #: 60-5390-0144

Ideal Warehouse 144"L Wheel Alignment Guides, Steel, Yellow, Set of 2

Product Description
Ideal Warehouse Innovations' Wheel Guides help to safely position reversing trailers at the loading dock. Installed on either side of the loading dock approach, Wheel Guides ensure the truck is safely and accurately directed to the dock door. By helping guide the trailer into the right position, Wheel Guides greatly minimize the risk of damage to the building, loading ramp and dock shelter. Time savings are also realized when trailers can be docked in one pass instead of having to re-position. In tight door centerline applications, Wheel Guides can be especially important in avoiding collisions with neighboring trailers. Strong steel construction and power-coated Safety Yellow, Ideal Warehouse Innovations' Wheel Guides help to ensure an on-center position every time.

PRICE
$2,799.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
2799.00
Buy 5 units - 9 units
2659.00Save $140.00 (5%)
Buy 10+ units
2579.00Save $220.00 (8%)
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width18-3/8 in
Height9-3/4 in
Weight160 lbs
Tube Diameter5 in

Product Details

TypeWheel Guide
MaterialSteel
DescriptionWheel Alignment Curbs
ColorYellow
Manufacturers Part Number60-5390-0144
BrandIdeal Warehouse Innovations, Inc.