This Above-Ground Post Mounted Safety Barrier Net from US Netting can stop a 13,500-lb. forklift at 5 MPH and protects door rails from accidental impact to provide a safer work environment and prevent product loss. The durable, high-visibility net includes all hardware and is easy to install and remove.
US Netting Loading Dock Safety Net with Posts, 4' x 10'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Height | 10 ft |
| Load Rating | 300 lbs |
Product Details
| Type | Loading Dock Net |
| Material | Polyester Webbing |
| Description | Loading Dock Safety Net with Posts |
| Color | Orange |
| Manufacturers Part Number | OHPW410-P |
| For Use With | Safety Barrier |
| Brand | US Netting |