Diversified Spaces LOBO Multi-Purpose Table, Phenolic Top, 60"L x 24"W x 22-1/4" to 37-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Metal Activity Table - These science tables have a 1"x2", 16 gauge apron frame that is attached to the top. The frame attaches to the 14 gauge outer tuber with a 16 gauge insert leg that ranges from 22.25" - 37.25"H adjustable height. Top is 1" Phenolic Resin.
PRICE
$980.72
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 22-1/4 - 37-1/4 in |
| Weight | 86 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi-Purpose Table |
| Frame Color Family | Black |
| Series | LOBO |
| Top Color Family | Black |
| Description | ADA School Classroom Science Lab Activity Table |
| Frame Material | Metal |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | X8604 |
| Shape | Rectangle |
| Top Material | Phenolic Resin |
| Brand | Diversified Spaces |
Warranty
| Warranty | Lifetime Limited yr |