Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3254364

MPN #: 91715-C-BUTCHER

MooreCo™ 6036 Compass Makerspace Table, 36"L x 60"W x 36-5/8"H, Butcher Block Top

Product Description
Compass Makerspace Table 6036 – Butcher Block Top (36.6 in) 36.6"H x 60"W x 36"D The quintessential makerspace table, Compass Makerspace Tables empower students to think, create, and do. Designed for classrooms, STEM labs, and makerspaces, these durable makerspace tables support hands-on learning, collaboration, and discovery. Available in 29", 36", or 42" heights for seated or standing use, these classroom worktables feature a wide selection of solid wood butcher block tabletop sizes to accommodate students, tools, and materials.

The spacious surface promotes creativity while standing up to daily classroom use. The 45mm thick butcher block tabletop is 15mm thicker than standard laminate provides a quieter, more forgiving work surface and adds 5/8" to overall table height. Finished with a double urethane topcoat and anti-scratch additive for long-lasting durability. SCS Indoor Advantage Gold Certified for indoor air quality.

PRICE
$1,815.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width60 in
Height36-5/8 in
Weight255 lbs

Product Details

Assembly RequiredYes
TypeMakerspace Table
Frame Color FamilyPlatinum
SeriesCompass
Top Color FamilyButcher Block
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number91715-C-BUTCHER
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandMooreCo

Warranty

Warranty12 yr