Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186814

MPN #: CY509113

Thermo Scientific Locator 6 Cryogenic Rack and Box System with Level Monitor, 184 Liters

Product Description
Economically store up to 6,000 samples in the Thermo Scientific™ Locator 6 Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. Available with or without ultrasonic level monitor.

Features:
  • Compact design minimizes space requirements while maximizing storage capacity.
  • System is suited for both manual and computerized inventory record-keeping methods.
  • Samples are stored below -180°C, even when less than 2" (5cm) of liquid nitrogen remains in the vessel.
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
  • Audible alarm sounds when nitrogen level falls below safe range
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs.
  • Secure locking prevents unauthorized entry.

Includes: Indexed stainless-steel racks designed for use with 2 in. (5cm)Thermo Scientific™ Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules).

Requires: Nalgene Cryogenic Boxes (order separately).

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$15,729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height37.5 in
Weight160 lbs
Exterior Diameter26 in
Neck Diameter8.5 in

Product Details

TypeCryogenic Equipment
ColorWhite
Number of Racks6
LN2 Capacity (Liters)184 L
Static Holding Time185 Days
Includes(6) Stainless Steel Indexed Racks
Static Evaporation Rate0.99 Liters / Day
MaterialAluminum
DescriptionLocator 6 Cryogenic Rack and Box System with Level Monitor
Package Quantity1
Manufacturers Part NumberCY509113
Vial Capacity6000 x 2mL
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 3 Years on Vacuum

Compliance & Certifications

CertificationscCSAus and CE