Shelf Bin Divider DSB807/808/814 for 8-3/8"W x 8"H, Price Per Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
These dividers fit across the bin width, ideal for keeping small parts separated. Sold in package of 50, price per package.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 1/4 in |
| Height | 7-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Material | Polystyrene |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | DSB807/808/814 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |