Lock/Door Guard, 3-7/8"Lx9"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Lock/Door Guard, 3-7/8"Lx9"H, 1-3/4" Thick Door, 2-3/8" Backset, Stainless Steel.
Reinforces and repairs doors. Assists in preventing forced entry. Use on Interior/Exterior wood or metal doors with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts. Includes door channel, two #10x1" combo screws, two #10-32 hex nuts, four #8x5/8" phillips truss head screws.
Reinforces and repairs doors. Assists in preventing forced entry. Use on Interior/Exterior wood or metal doors with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts. Includes door channel, two #10x1" combo screws, two #10-32 hex nuts, four #8x5/8" phillips truss head screws.
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 1-3/4 in |
| Height | 9 in |
| Weight | 0.9 lbs |
| Door Thickness | 1-3/4 in |
| Backset | 2-3/8 in |
Product Details
| Material | Stainless Steel |
| Description | Lock and Door Reinforcement |
| Color | Stainless Steel |
| Manufacturers Part Number | U 9586 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |