Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148769

MPN #: LWBZ6

L.H.Dottie® Lock Washer, Silicon Bronze, #6, 100 Pack

Product Description
Silicon Bronze Split Lock Washers are manufactured with a trapezoidal cross section that deflects under load and can be used with or without a Silicon Bronze Flat Washer. They provide marginal resistance to vibration loosening and are ideal in applications where fasteners have a tendency to rotate or lose friction. Silicon Bronze Split Lock Washers are the ideal choice when working in highly corrosive environments or marine applications. They are covered by ASME B18.21.1.

Special Features:
  • Tolerates Extreme Temperatures, Harder than Brass, Corrosion Resistance
Applications:
  • General Purpose


PRICE
$9.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension0-1/8
Size#6
Inner Diameter0.148 - 0.141
Diameter#6
Unit of MeasurementInch (Imperial)
Max Inside Dimension0-1/8
Max Outside Dimension1/4

Product Details

TypeLock Washer
For Use WithSilicon Bronze Flat Washer
Country of OriginItaly
FinishPlain
MaterialSilicon Bronze
Description#6 Silicon Bronze Lock Washer
Package Quantity100
Manufacturers Part NumberLWBZ6
GradeSilicon Bronze
BrandL.H.Dottie