Special Features:
- Trapezodial Cross Section, Vibration Resistance
- General Purpose
Weights & Dimensions
| Min Inside Dimension | 0-1/8 |
| Size | #6 |
| Inner Diameter | 0.148 - 0.141 |
| Thickness | 3 µm |
| Diameter | #6 |
| Unit of Measurement | Inch (Imperial) |
| Max Inside Dimension | 0-1/8 |
| Max Outside Dimension | 1/4 |
Product Details
| Type | Lock Washer |
| For Use With | Hardened Flat Washer |
| Country of Origin | Germany |
| Finish | Zinc |
| Material | Spring Steel |
| Description | #6 Lock Washer |
| Package Quantity | 100 |
| Manufacturers Part Number | LW6 |
| Grade | Spring Steel |
| Brand | L.H.Dottie |