Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148934

MPN #: LW10

L.H.Dottie® Lock Washer, Spring Steel, #10, 100 Pack

Product Description
Split Lock Washers are manufactured with a trapezoidal cross section that deflects under load and can be used with or without a Hardened Flat Washer. They provide marginal resistance to vibration loosening and are ideal in applications where fasteners have a tendency to rotate or lose friction. Split Lock Washers are forged from hardened steel and zinc coated. They are covered by ASME B18.21.1.

Special Features:
  • Trapezodial Cross Section, Vibration Resistance
Applications:
  • General Purpose


PRICE
$5.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Dimension0-3/16
Size#10
Inner Diameter0.200 - 0.193
Thickness3 µm
Diameter#10
Unit of MeasurementInch (Imperial)
Max Inside Dimension0-3/16
Max Outside Dimension5/16

Product Details

TypeLock Washer
For Use WithHardened Flat Washer
Country of OriginGermany
FinishZinc
MaterialSpring Steel
Description#10 Lock Washer
Package Quantity100
Manufacturers Part NumberLW10
GradeSpring Steel
BrandL.H.Dottie