- 4" high legs provide clearance below locker for cleaning.
George O'Day Locker Leg Stand For 24 5/16" Lockers 1P18637-GO - Gray 24-5/16 x 21-1/4 x 5
Write a Review
|
Questions & Answers (0)
Product Description
George O'Day's Locker Leg Stand For 24 5/16" Lockers 1P18637-GO - Gray 24-5/16 x 21-1/4 x 5
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-5/16 in |
| Depth | 18 in |
| Height | 5 in |
| Gauge | 16 ga |
Product Details
| Type | Locker Base |
| Color | Gray |
| Accessory Type | Locker Base |
| Style | Locker Leg Stand For 24 5/16" Lockers |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 1P18637-GO |
| Brand | George O'Day |
Warranty
| Warranty | 1 yr |