Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockermate by Bostitch

Model # :WBB3778313

MPN #: 24024-16

Lockermate® by Bostitch® Crayon Box with Hinged Lid & Snap Closure, Multi-Color, 16/Pack

Product Description
This Lockermate® Crayon Box is the perfect size storage container for all crayons. This clear crayon holder should definitely be on your back to school shopping list whether you're a teacher or parent of a student. The featured hinged lid snaps shut to keep all school accessories safe and secured, even when bouncing around in a backpack! This 16-pack of crayon boxes will suit any teacher looking to stock up on classroom supplies.

Features:
  • Plastic box with hinged lid that snaps in place to secure crayons
  • Kid-friendly colors in clear, purple, and green
  • 16 pack for classrooms and daycares to buy in bulk
  • Compact size holds 27 standard crayons while fitting in backpack, desk, or cubby


PRICE
$21.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCrayon Box
Art Supply TypeCrayon Storage
SubjectArt
Package Quantity16/Pack
DescriptionCrayon Box with Hinged Lid
ColorMulti-Color
Manufacturers Part Number24024-16
Age Recommendation3
BrandLockermate by Bostitch