- This Strong Hold job site box will keep your crew organized and support your toughest industrial storage needs. Made with 12 GA steel, the box stands at 48 in. H x 60 in. W x 36 In. D. The structural strength of our all-welded, wrap around body reduces the number of welds and the need for bolts. It features a lift up lid for ease of access and 3 shelves for your smaller tools.
- Your equipment is secured by a 3-point locking system. The box is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the lift up door with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. There are forklift pockets on the bottom of the box, making transportation easy. Shipped fully assembled, this job site box is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
Strong Hold® Extreme Duty Job Site Box with 3 Shelves, 60"W x 36"D x 48"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,229.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 48 in |
| Weight | 602 lbs |
| Usable Volume | 60 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 453UJB-RAL7024 |
| Brand | Strong Hold |