Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB226064

MPN #: 19

IRWIN VISE-GRIP® 19 The Original™ 11" Locking C-Clamp Plier W/ Regular Tips

Product Description

The Original™ Locking C-Clamps with Regular Tips
  • Wide-opening jaws provide greater versatility in clamping a variety of shapes
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Guarded release trigger quickly unlocks and protects from accidental release
PRICE
$32.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
32.95
Buy 3 units - 5 units
31.95Save $1.00 (3%)
Buy 6+ units
30.95Save $2.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Jaw Capacity3-3/8 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range3+"
TypeHand Clamps
Number of Pieces1
Wire CutterNo
Spring LoadedYes
Handle TypeTrigger Release
StyleC-Clamp
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number19
Handle StyleTrigger Release
BrandIRWIN Tools