- Two-component ERGO insulated handles: thermoplastic surface on tough polypropylene provides superior grip
- Suitable for cutting Cu, Fe+ and piano wire
- Insulated side cutting pliers developed according to the scientific ERGO process for working on live equipment up to 1000V
- Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
- High-performance alloy steel
- Phosphate finish, anti-corrosion treated
- Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials
- Screw joint provides excellent running and accurate alignment of cutting edges
- Round-shaped jaws give improved accessibility in confined spaces
- Heavy-duty induction hardened cutting edge
- Less effort required compared to conventional cutting pliers
- Reduced shank width ideally for carrying in the pocket
- Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Bahco® ERGO 7" Diagonal Cutting Plier with Insulated Handles, Red/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
Product Details
| Style | Diagonal Cutter |
| Type | Cutting Pliers |
| Handle Material | Thermoplastic Rubber |
| Insulated | Yes |
| Material | Steel |
| Wire Cutter | Yes |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | BAH2101S-160 |
| Jaw Shape | Diagonal |
| Handle Type | Insulated Polymer |
| Brand | Bahco |